LMI
LMI 1/4 in. PVDF Foot Valve Assembly for 450FI Metering Pump
Part #L37844 | Item #7026501 | Manufacturer Part #37844
Brand Model Compatibility:
450FI Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI foot valve PVDF 1/4" OD LiquiPro
Specifications
Brand Model Compatibility: 450FI Metering Pump
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Material: Plastic
Material Type: PVDF
Product Type: Foot Valve Assembly
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing