1/4 in. PVDF Foot Valve Assembly for LE-350 Series Chemical Metering Pumps

LMI

LMI 1/4 in. PVDF Foot Valve Assembly for LE-350 Series Chemical Metering Pumps

Brand image
LMI

LMI 1/4 in. PVDF Foot Valve Assembly for LE-350 Series Chemical Metering Pumps

  • Part #L36413
  • Item #7026665
  • Manufacturer Part #36413
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 16ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LMI foot valve PVDF 1/4" OD LiquiPro

Specifications

Brand Model Compatibility:
LE-350 Series Chemical Metering Pumps
Collection:
LMI
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Plastic
Material Type:
PVDF
Product Type:
Foot Valve Assembly
UL Listed:
No

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';