LMI 1.8 High Viscosity Acrylic Head for 76 and 76HV Metering Pumps

Part #L25540  |  Item #7026595  |  Manufacturer Part #25540

Call for Pricing

Brand Model Compatibility:

76 and 76HV Metering Pumps
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • LMI head Acrylic high-viscosity 1.8

Specifications

Application: Commercial, Industrial

Brand Model Compatibility: 76 and 76HV Metering Pumps

Collection: LMI

Material: Acrylic

NSF Certified: No

Product Type: High Viscosity Acrylic Head

UL Listed: No