LMI 1.8 High Viscosity Polypropylene Head for 75HV Metering Pump

Part #L26040  |  Item #7026721  |  Manufacturer Part #26040

Call for Pricing

Brand Model Compatibility:

75HV Metering Pump
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • LMI head Polypropylene high-viscosity 1.8

Specifications

Application: Commercial, Industrial

Brand Model Compatibility: 75HV Metering Pump

Collection: LMI

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Product Type: High Viscosity Polypropylene Head

UL Listed: No