1.8 PVC Machine Head for 468BI and 468SI Metering Pumps

You last purchased this on
 
LMI

LMI 1.8 PVC Machine Head for 468BI and 468SI Metering Pumps

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI 1.8 PVC Machine Head for 468BI and 468SI Metering Pumps

  • Fast #
  • Part #L38596
  • Item #7026612
  • Manufacturer Part #38596
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LMI head PVC machined 1.8 LiquiPro
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Brand Model Compatibility:
468BI and 468SI Metering Pumps
Collection:
LMI
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Product Type:
PVC Machine Head
UL Listed:
No