1.8 PVDF Head for 362BI, 363BI and 363SI Metering Pumps
LMI 1.8 PVDF Head for 362BI, 363BI and 363SI Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI head PVDF molded 1.8 LiquiPro
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 362BI, 363BI and 363SI Metering Pumps
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- PVDF
- NSF Certified:
- No
- Product Type:
- PVDF Head
- UL Listed:
- No