LMI

LMI 24 gpd 110 psi FASTPRIME™

Part #LAD851833SI  |  Manufacturer Part #AD851-833SI

Flow Rate:

24 gpd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic control via 4-20mA signal
  • FASTPRIME™ liquid end assembly
  • 3-year warranty

Specifications

Collection: LMI

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 24 gpd

Maximum Pressure: 110 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Chemical

UL Listed: Yes

Volts: 120V

Weight: 10