24 gpd 110 psi FASTPRIME™

You last purchased this on
 
LMI

LMI 24 gpd 110 psi FASTPRIME™

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI 24 gpd 110 psi FASTPRIME™

  • Fast #
  • Part #LAD951833SI
  • Item #7210117
  • Manufacturer Part #AD951-833SI
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FASTPRIME™ liquid end assembly
  • 3-year warranty
  • Multiple control options including manual, pulse and 4-20mA
  • Requires Certification

Specifications

Collection:
LMI
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
24 gpm
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
110 psi
Pump Application -:
Chemical
UL Listed:
Yes
Volts:
120V
Weight:
10 lb