LMI
LMI 3.0 High Viscosity Acrylic Head for 20HV Metering Pump
Part #L105243 | Item #7026685 | Manufacturer Part #10524-3
Brand Model Compatibility:
20HV Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI head Acrylic high-viscosity 3.0 Non-LiquiPro
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: 20HV Metering Pump
Collection: LMI
Material: Plastic
Material Type: Acrylic
NSF Certified: No
Product Type: High Viscosity Acrylic Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing