3.0 Liquid End Acrylic and Polypropylene Head for 20HV Metering Pump

You last purchased this on
 
LMI

LMI 3.0 Liquid End Acrylic and Polypropylene Head for 20HV Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI 3.0 Liquid End Acrylic and Polypropylene Head for 20HV Metering Pump

  • Fast #
  • Part #LLE20HV
  • Item #5081783
  • Manufacturer Part #LE-20HV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LMI liquid end LE-20HV
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Brand Model Compatibility:
20HV Metering Pump
Collection:
LMI
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
No
Product Type:
Liquid End Acrylic and Polypropylene Head
UL Listed:
No