LMI 3.0 PVC Molded Head for 318BI and 318SI Metering Pumps

Part #L37756  |  Item #7026520  |  Manufacturer Part #37756

Call for Pricing

Brand Model Compatibility:

318BI and 318SI Metering Pumps
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • LMI head PVC molded 3.0 LiquiPro

Specifications

Application: Commercial, Industrial

Brand Model Compatibility: 318BI and 318SI Metering Pumps

Collection: LMI

Material: Plastic

Material Type: PVC

NSF Certified: No

Product Type: PVC Molded Head

UL Listed: No