LMI 3.0 SI Acrylic Head for 20 and 20S Metering Pumps

Part #L10524  |  Item #7026481  |  Manufacturer Part #10524

Call for Pricing

Brand Model Compatibility:

20 and 20S Metering Pumps
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • LMI head Acrylic 3.0 Non-LiquiPro

Specifications

Application: Commercial, Industrial

Brand Model Compatibility: 20 and 20S Metering Pumps

Collection: LMI

Material: Acrylic

NSF Certified: No

Product Type: SI Acrylic Head

UL Listed: No