LMI
LMI 3/8 in. Auto Prime Valve
Part #L38722 | Item #5081655 | Manufacturer Part #38722
Call for Pricing
Fitting Sizes:
3/8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI auto-prime valve 3/8" OD
Specifications
Brand Model Compatibility: Liquid Metronics Liquipro® Chemical Metering Pumps
Collection: LMI
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing