3/8 in. Foot Valve Assembly for LE-91S, LE-92S and LE-95S Metering Pumps
LMI 3/8 in. Foot Valve Assembly for LE-91S, LE-92S and LE-95S Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI foot valve PVC 3/8" OD Non-LiquiPro
Specifications
- Brand Model Compatibility:
- LE-91S, LE-92S and LE-95S Metering Pumps
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Product Type:
- Foot Valve Assembly
- UL Listed:
- No