3/8 in. OD PVC Suction Valve Assembly for 368BI, 368SI, 398BI, 398SI, 460BI, 468BI, 468SI, 490BI, 498BI and 498SI Metering Pumps
LMI 3/8 in. OD PVC Suction Valve Assembly for 368BI, 368SI, 398BI, 398SI, 460BI, 468BI, 468SI, 490BI, 498BI and 498SI Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI suction valve PVC 3/8" OD LiquiPro
Specifications
- Brand Model Compatibility:
- 368BI, 368SI, 398BI, 398SI, 460BI, 468BI, 468SI, 490BI, 498BI and 498SI Metering Pumps
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Suction Valve Assembly
- UL Listed:
- No