LMI
LMI 3/8 in. OD PVDF Suction Valve Assembly for 460FI and 490FI Metering Pumps
Part #L37847 | Item #7026502 | Manufacturer Part #37847
Fitting Sizes:
3/8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI suction valve PVDF 3/8" OD LiquiPro
Specifications
Brand Model Compatibility: 460FI and 490FI Metering Pumps
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Material: Plastic
Material Type: PVDF
Product Type: Suction Valve Assembly
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing