LMI
LMI 3/8 in. OD Tube 2.0 Liquid End Acrylic and PVC Head for A85 Electronic Metering Pump
Part #LLE920SI | Item #5081535 | Manufacturer Part #LE-920SI
Brand Model Compatibility:
A85 Electronic Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI Liquid End LE-928HI Auto Prime PVC/Polyprel/Ceramic
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: A85 Electronic Metering Pump
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
NSF Certified: No
Product Type: OD Tube Liquid End Acrylic and PVC Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing