LMI
LMI 3/8 in. Polyprel Seal Ring for Liquid End LE-171 Metering Pump
Part #L29443 | Item #7026678 | Manufacturer Part #29443
Width:
3/8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI seal ring Composite 3/8"
Documents
Specifications
Brand Model Compatibility: Liquid End LE-171 Metering Pump
Collection: LMI
Material: Plastic
Material Type: Polyprel™
UL Listed: No
Width: 3/8 in
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing