LMI
LMI 3/8 in. Polypropylene and PVC Coupling Nut for Liquipro Chemical Metering Pump
Part #L10299 | Item #6158035 | Manufacturer Part #10299
Fitting Sizes:
3/8 inPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- LMI coupling nut PVC 3/8" OD
Documents
Specifications
Brand Model Compatibility: Liquipro® Chemical Metering Pump
Collection: LMI
End Connection 1: Solvent Weld
End Connections: Solvent Weld
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
Material: Plastic
Material Type: Polypropylene
Product Type: Clamping Ring
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing