3/8 in. PVDF and PTFE Cartridge Assembly for LE-310 Series Chemical Metering Pumps
LMI 3/8 in. PVDF and PTFE Cartridge Assembly for LE-310 Series Chemical Metering Pumps
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI cartridge assembly 3/8" PVDF/PTFE
Documents
Specifications
- Brand Model Compatibility:
- LE-310 Series Chemical Metering Pumps
- Collection:
- LMI
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PVDF, PTFE
- Product Type:
- Cartridge Assembly
- UL Listed:
- No