3/8 in. Tube 0.5 Liquid End Assembly Acrylic and PVDF Head for Roytronic 499SI Metering Pump
LMI 3/8 in. Tube 0.5 Liquid End Assembly Acrylic and PVDF Head for Roytronic 499SI Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI Liquid End LE-624VI Polypropylene/PTFE/316SS
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- Roytronic® 499SI Metering Pump
- Collection:
- LMI
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- NSF Certified:
- No
- Product Type:
- Tube 0.5 Liquid End Assembly Acrylic and PVDF Head
- UL Listed:
- No