LMI
LMI 3/8 in. Tube 1.8 Liquid End Assembly Acrylic and PVDF Head for Roytronic 469SI Metering Pump
Part #LLE469SI | Item #7026452 | Manufacturer Part #LE-469SI
Brand Model Compatibility:
Roytronic® 469SI Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI Liquid End LE-469SI Acrylic/Polyprel/PTFE
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: Roytronic® 469SI Metering Pump
Collection: LMI
End Connection 1: OD Tube
End Connections: OD Tube
Fitting Size 1: 3/8 in
Fitting Sizes: 3/8 in
NSF Certified: No
Product Type: Tube 1.8 Liquid End Assembly Acrylic and PVDF Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing