LMI
LMI 3/8 x 1/2 in. OD Tube x NPT 2.0 Liquid End PVDF Head for Roytronic 823SI Metering Pump
Part #LLE823SI | Item #5081828 | Manufacturer Part #LE-823SI
Brand Model Compatibility:
Roytronic® 823SI Metering PumpPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- LMI Liquid End LE-832SI Fast Prime PVDF/Polyprel/Ceramic
Specifications
Application: Commercial, Industrial
Brand Model Compatibility: Roytronic® 823SI Metering Pump
Collection: LMI
End Connection 1: OD Tube
End Connection 2: NPT
End Connections: OD Tube x NPT
Fitting Size 1: 3/8 in
Fitting Size 2: 1/2 in
Fitting Sizes: 3/8 in x 1/2 in
NSF Certified: No
Product Type: Liquid End PVDF Head
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing