4-Function PVDF Valve Assembly for LE-72SL Metering Pump
LMI 4-Function PVDF Valve Assembly for LE-72SL Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI 4-function valve PVC 1/2" OD Non-LiquiPro
Specifications
- Brand Model Compatibility:
- LE-72SL Metering Pump
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- PVDF
- Product Type:
- 4-Function Valve Assembly
- UL Listed:
- No