LMI
LMI 48 gpd 50 psi FASTPRIME™
Part #LAD261843SI | Item #7210061 | Manufacturer Part #AD261-843SI
Flow Rate:
48 gpmPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Manual control with digital display for stroke and frequency adjustments
- FASTPRIME™ liquid end assembly
- 3-year warranty
Specifications
Collection: LMI
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connections: OD Tube
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Flow Rate: 48 gpm
Maximum Pressure: 50 psi
NSF Certified: Yes
NSF Specifications: NSF 61
Origin: Domestic
Pump Application: Chemical
UL Listed: Yes
Volts: 120V
Weight: 10
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing