6.0 High Viscosity Acrylic Head for 30HV Metering Pump
LMI 6.0 High Viscosity Acrylic Head for 30HV Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI head Acrylic high-viscosity 6.0
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 30HV Metering Pump
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Product Type:
- High Viscosity Acrylic Head
- UL Listed:
- No