6.0 SI PVC Replacement Head for 34 Metering Pump
LMI 6.0 SI PVC Replacement Head for 34 Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI head PVC 6.0 Non-LiquiPro
Specifications
- Application:
- Commercial, Industrial
- Brand Model Compatibility:
- 34 Chemical Metering Pump
- Collection:
- LMI
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Replacement Head
- UL Listed:
- No