LMI
LMI Coupling Nut for Roytronic Chemical Metering Pumps
Part #L48378 | Item #7026695 | Manufacturer Part #48378
Brand Model Compatibility:
Roytronic® Chemical Metering PumpsHow to get it:
Product Details
- LMI coupling nut Roytronic
Specifications
Brand Model Compatibility: Roytronic® Chemical Metering Pumps
Collection: LMI
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Product Type: Coupling Nut
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing