Flow Monitor with PVDF 1/2 in. Tubing Discharge Connection for A9, B9 and C9 Series Chemical Metering Pumps
LMI Digi-Pulse™ Flow Monitor with PVDF 1/2 in. Tubing Discharge Connection for A9, B9 and C9 Series Chemical Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use with LMI microprocessor pumps
- Shuts pump down when there is a loss of prime
- LMI Digi-Pulse PVDF 1/2" OD (use with C9 pumps)
- Alarm signal may also be used to trigger a stand-by pump
Specifications
- Brand Model Compatibility:
- A9, B9 and C9 Series Chemical Metering Pumps
- Collection:
- LMI Digi-Pulse™
- Discharge:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVDF
- UL Listed:
- No