1/2 in. Ceramic Ball for LiquiPro LE-24 Chemical Metering Pump
LMI LiquiPro™ 1/2 in. Ceramic Ball for LiquiPro LE-24 Chemical Metering Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI ceramic ball 1/2"
Documents
Specifications
- Brand Model Compatibility:
- LiquiPro™ LE-24 Chemical Metering Pump
- Collection:
- LMI LiquiPro™
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Ceramic
- Product Type:
- Ball
- UL Listed:
- No