1/2 in. OD Tube Auto-Prime Acrylic Valve Assembly for LiquiPro Chemical Metering Pumps
LMI LiquiPro™ 1/2 in. OD Tube Auto-Prime Acrylic Valve Assembly for LiquiPro Chemical Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI auto-prime valve 1/2" OD
Specifications
- Brand Model Compatibility:
- LiquiPro™ Chemical Metering Pumps
- Collection:
- LMI LiquiPro™
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Valve Assembly
- UL Listed:
- No