3/8 in. 4-Function OD PVC and PTFE Valve Assembly for 318BI, 318SI, 410BI, 418BI and 418SI Metering Pumps
LMI LiquiPro™ 3/8 in. 4-Function OD PVC and PTFE Valve Assembly for 318BI, 318SI, 410BI, 418BI and 418SI Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI 4-function valve PVC 3/8" OD LiquiPro
Specifications
- Brand Model Compatibility:
- 318BI, 318SI, 410BI, 418BI and 418SI Metering Pumps
- Collection:
- LMI LiquiPro™
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PVC, PTFE
- Product Type:
- Valve Assembly
- UL Listed:
- No