3/8 in. PTFE Ball for LiquiPro LE-71FS Chemical Metering Pump
LMI LiquiPro™ 3/8 in. PTFE Ball for LiquiPro LE-71FS Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LMI PTFE ball 3/8"
Documents
Specifications
- Brand Model Compatibility:
- LiquiPro™ LE-71FS Chemical Metering Pump
- Collection:
- LMI LiquiPro™
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Ball
- UL Listed:
- No