3/8 in. PTFE Seal Ring for LiquiPro LE-74S Chemical Metering Pump

You last purchased this on
 
LMI

LMI LiquiPro™ 3/8 in. PTFE Seal Ring for LiquiPro LE-74S Chemical Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI LiquiPro™ 3/8 in. PTFE Seal Ring for LiquiPro LE-74S Chemical Metering Pump

  • Fast #
  • Part #L10407
  • Item #7026444
  • Manufacturer Part #10407
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LMI seal ring PTFE 3/8"
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
LiquiPro™ LE-74S Chemical Metering Pump
Collection:
LMI LiquiPro™
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Material:
Plastic
Material Type:
PTFE
Product Type:
Seal Ring
UL Listed:
No