6-32mm x 1-1/4 in. Stainless Steel Screw for LiquiPro LE-74S Chemical Metering Pump

You last purchased this on
 
LMI

LMI LiquiPro™ 6-32mm x 1-1/4 in. Stainless Steel Screw for LiquiPro LE-74S Chemical Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI LiquiPro™ 6-32mm x 1-1/4 in. Stainless Steel Screw for LiquiPro LE-74S Chemical Metering Pump

  • Fast #
  • Part #L25627
  • Item #7026460
  • Manufacturer Part #25627
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LMI screw 316SS 6-32 x 1.25
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
LiquiPro™ LE-74S Chemical Metering Pump
Collection:
LMI LiquiPro™
Depth:
1-1/4 in
Material:
Stainless Steel
Product Type:
Screw
UL Listed:
No