3.12 gpd 150 psi AUTOPRIME™

You last purchased this on
 
LMI

LMI P Series 3.12 gpd 150 psi AUTOPRIME™

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI P Series 3.12 gpd 150 psi AUTOPRIME™

  • Fast #
  • Part #LP121D50HI
  • Item #7210126
  • Manufacturer Part #P121-D50HI
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Speed and stroke control knobs for accurate control
  • AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
  • Economical chemical injection
  • Flexible connection ends for tubing or 1/2" pipe
  • Frequency up to 100 strokes per minute
  • Requires Certification

Specifications

Collection:
LMI P Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
3.12 gpm
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Pump Application -:
Chemical
UL Listed:
Yes
Volts:
120V
Weight:
8 lb