14 gpd 250 psi 120V Chemical Metering Pump
LMI P7 Series 14 gpd 250 psi 120V Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Speed and stroke control knobs for accurate control
- Operated in manual or external control
- Economical chemical feed pump
- Flexible connection ends for tubing or 1/2" pipe
- 100 strokes per minute
- LIQUIPRO™ liquid end assembly
Specifications
- Collection:
- LMI P7 Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 14 gpm
- IAPMO Listed -:
- No
- NEMA:
- NEMA 4X, NEMA IP65
- NSF:
- NSF 50, NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 8 lb