1/2 in. x 3-1/2 ft. Suction Tube for Polyblend PB Series Systems
LMI Polyblend® PB Series 1/2 in. x 3-1/2 ft. Suction Tube for Polyblend PB Series Systems
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Polyblend® PB Series Systems
- Collection:
- LMI Polyblend® PB Series
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 3-1/2 ft
- Product Type:
- Suction Tube
- UL Listed:
- No