LMI
LMI Polypropylene, PTFE, FKM and Ceramic RPM Kit for Excel XR Series Metering Pumps
Part #LRPM54780 | Item #7300403 | Manufacturer Part #RPM54780
Call for Pricing
Brand Model Compatibility:
Excel® XR Series Metering PumpsPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Specifications
Brand Model Compatibility: Excel® XR Series Metering Pumps
Collection: LMI
Material: Ceramic, Fluoroelastomer, Plastic
Material Type: PTFE, Polyprel™
Product Type: RPM Kit
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing