PVC Liquid End Head Assembly for Roytronic D58HI Metering Pump

You last purchased this on
 
LMI

LMI PVC Liquid End Head Assembly for Roytronic D58HI Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
LMI

LMI PVC Liquid End Head Assembly for Roytronic D58HI Metering Pump

  • Fast #
  • Part #LLED58HI
  • Item #7026462
  • Manufacturer Part #LE-D58HI
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LMI Liquid End LE-D60HI Auto Prime Acrylic/Polyprel/Ceramic
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Brand Model Compatibility:
Roytronic® D58HI Metering Pump
Collection:
LMI
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
NSF Certified:
No
Product Type:
PVC Liquid End Head Assembly
UL Listed:
No