0.5 gph 250 psi 110/120V PTFE, PVDF and Polyprel Metering Pump
LMI Roytronic Excel™ Series AD 0.5 gph 250 psi 110/120V PTFE, PVDF and Polyprel Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FASTPRIME™ liquid end assembly
- 3-year warranty
- Multiple control options including manual, pulse and 4-20mA
Documents
Specifications
- ANSI:
- ANSI 50, ANSI 61, ANSI 372
- Collection:
- LMI Roytronic Excel™ Series AD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 12 gpm
- Height:
- 11-23/100 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PTFE, PVDF, Polyprel®, Acrylic
- NSF:
- NSF 50, NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 10 lb
- Width:
- 4-3/5 in