1 gph 110 psi 110/120V PTFE, PVDF and Polyprel Chemical Metering Pump
LMI Roytronic Excel™ Series AD 1 gph 110 psi 110/120V PTFE, PVDF and Polyprel Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FASTPRIME™ liquid end assembly
- 3-year warranty
- Multiple control options including manual, pulse and 4-20mA
Documents
Specifications
- Collection:
- LMI Roytronic Excel™ Series AD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 24 gpm
- Height:
- 11-23/100 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Ceramic
- Material Type:
- PTFE, PVDF, Polyprel®
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 110 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 10 lb
- Width:
- 4-3/5 in