LMI Roytronic Excel™ Series AD 2 gph 50 psi 110/120V PTFE, PVDF and Polyprel Metering Pump

Part #LAD961949SI  |  Item #7210135  |  Manufacturer Part #AD961-949SI

Call for Pricing EACH

Flow Rate:

48 gpm
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multiple control options including manual, pulse and 4-20mA
  • FASTPRIME™ liquid end assembly
  • 3-year warranty

Specifications

ANSI Specifications: [ANSI 50, ANSI 61, ANSI 372]

Collection: LMI Roytronic Excel™ Series AD

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 48 gpm

Height: 11-23/100 in

IAPMO Listed: No

Material: [Plastic, Acrylic]

Material Type: [PTFE, PVDF, Polyprel®]

Maximum Pressure: 50 psi

NSF Certified: Yes

NSF Specifications: [NSF 50, NSF 61, NSF 372]

Power Source: Electric

UL Listed: Yes

Volts: 120V

Weight: 10

Width: 4-3/5 in