1 gph 110 psi 110/120V PTFE and PVDF Chemical Metering Pump
LMI Roytronic™ Series A 1 gph 110 psi 110/120V PTFE and PVDF Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- FASTPRIME™ liquid end assembly
- Frequency up to 240 stokes per minute for accurate dosage
- Manual stroke and speed control knobs
Specifications
- Collection:
- LMI Roytronic™ Series A
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 24 gpm
- IAPMO Listed -:
- No
- Material Type:
- PVDF, PTFE
- NSF Certified:
- No
- Pressure - Maximum:
- 110 psi
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 10 lb