1 gph Chemical Metering Pump
LMI Roytronic™ Series A 1 gph Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frequency up to 240 strokes per minute
- Roytronic™ A1 pumps
- Popular for many chemical feed applications
- All manual control
- Pumps with SI liquid ends are for general chemicals
- All controls are permanently encapsulated for protection from moisture and corrosive atmospheres
- LiquiPro™ liquid ends are available for general chemical applications
- The corrosion resistant and o-ring sealed enclosure protects the pumps from harsh environments
- Pumps with HI liquid ends are for sodium hypochlorite
Specifications
- AMP:
- 0.66
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- LMI Roytronic™ Series A
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 1 gpm
- Height:
- 10-7/10 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 215
- NEMA:
- NEMA 4X, NEMA IP65
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 110 psi
- Pump Application -:
- Chemical
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 110/120V
- Watts:
- 39 W
- Width:
- 4-93/100 in