1.6 gph 150 psi 120V PTFE, PVDF and Polyprel Chemical Metering Pump
LMI Roytronic™ Series B 1.6 gph 150 psi 120V PTFE, PVDF and Polyprel Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers multiple input controls including 4-20mA and pulse signals
- LIQUIPRO™ liquid end assembly
- Programmable electronic metering pump with LED display
- Digi-Pulse flow monitor can be purchased separately for flow verification
- Remote on/off and low-level shutoff inputs
Specifications
- ANSI:
- ANSI 50, ANSI 61, ANSI 372
- Collection:
- LMI Roytronic™ Series B
- Depth:
- 14-37/50 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 38 gpm
- Height:
- 12-13/50 in
- IAPMO Listed -:
- No
- Material Type:
- PTFE, PVDF, Polyprel®
- NSF:
- NSF 50, NSF 61, NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 29 W
- Weight:
- 12 lb
- Width:
- 5-7/10 in