2.3 gph 100 psi 120V PVC, PVDF and Polyprel Metering Pump
LMI Roytronic™ Series B 2.3 gph 100 psi 120V PVC, PVDF and Polyprel Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- AUTOPRIME™ liquid end assembly prevents priming loss and airlock from gaseous chemicals like sodium hypochlorite
- Frequency up to 100 strokes per minute
- Manual or automatic control via pulse signal or 4-20mA
- For 4-20mA control the MICROPACE signal converter is required and purchased separately
- For external pulse control a 4-pin control cable is required and purchased separately
Documents
Specifications
- Collection:
- LMI Roytronic™ Series B
- Depth:
- 14-37/50 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 55.2 gpm
- Height:
- 12-13/50 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Ceramic
- Material Type:
- PVC, PVDF, Polyprel®
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 29 W
- Weight:
- 12 lb
- Width:
- 5-7/10 in