14.4 gph 150 psi 115/230V PVC, PVDF and Viton Chemical Metering Pump
LMI SD Series 14.4 gph 150 psi 115/230V PVC, PVDF and Viton Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manual control knob with a 10:1 turndown ratio for output control
- Flooded suction installation is recommended (if not installed in this manner a separate foot valve will need to be purchased)
- Motor driven chemical pump designed for high outputs
- Note: accessories are not included; pressure relief valve, backpressure valve, injection valve, pulsation dampener and piping purchased separately
Specifications
- ANSI:
- ANSI 50
- Collection:
- LMI SD Series
- Depth:
- 10 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 345.6 gpm
- Height:
- 17 in
- Horsepower:
- 1/4 hp
- IAPMO Listed -:
- No
- Maximum Temperature:
- 122
- Minimum Temperature:
- -14
- NEMA:
- NEMA 56C
- NSF:
- NSF 50
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Pump Motor Type:
- TEFC
- Pump Phase:
- 1
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 115/230V
- Weight:
- 45 lb
- Width:
- 10-3/4 in