168 gpd 30 psi LIQUIPRO™
LMI Series B 168 gpd 30 psi LIQUIPRO™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LIQUIPRO™ liquid end assembly
- Frequency up to 100 stokes per minute for accurate dosage
- Manual stroke and speed control knobs
- Suction Lift: all pumps 5'; HV pumps 3.5'
- Wet End Materials: General Chemicals: PVDF; PTFE; Ceramic Chlorine: Acrylic; PVC; Ceramic; Polyprel® Fluoride: Acrylic; PVDF; PTFE; Polyprel® Polymer: Polypropylene; 316SS; PTFE
- Max Viscosity: all pumps 200 cP; HV pumps 40,000 cP
Specifications
- Collection:
- LMI Series B
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 168 gpm
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 30 psi
- Pump Application -:
- Chemical
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 12 lb