2.5 gph 29W Chemical Metering Pump
LMI Series B 2.5 gph 29W Chemical Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The corrosion resistant and O-ring sealed enclosure protects the pumps from harsh environments
- Popular for polymer applications
- HV series pumps
- Acrylic head for at-a-glance feed monitoring
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI 50
- Collection:
- LMI Series B
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 2.5 gpm
- Height:
- 12-13/50 in
- IAPMO Listed -:
- No
- Length:
- 14-37/50 in
- Material:
- Resin
- Material Type:
- PVDF
- Maximum Temperature:
- 275
- NSF:
- NSF 61, NSF 372, NSF 50
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - Maximum:
- 220 psi
- Pump Application -:
- Chemical
- UL Listed:
- Yes
- VA Cat 60 Hz:
- 115
- Volts:
- 120V
- Watts:
- 29 W
- Width:
- 5-7/10 in